3/8"-16 x 1/2" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G2084083| Mfr #: SDSL0380080CP-PK100

$43.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2084083 Mfr #: SDSL0380080CP-PK100
Min. Tensile Strength: 180, 000 psiScrew Head Type: Low
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Rockwell Hardness: C38Thread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FDrive Size: 3/16"
Length: 1/2"Fastener Thread Type: UNC
Dia./Thread Size: 3/8"-16Thread Dia.: 3/8"
Head Height: 3/8"Head Dia.: 9/16"
Thread Length: 1/2"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, 3/8 In.-16, Length 1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 3/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1/2 In., Head Height 3/8 In., Thread Dia. 3/8 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.