LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

5/16"-18 x 1-1/2" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0494295| Mfr #: SDSL0310150CP-PK100

$59.11 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0494295 Mfr #: SDSL0310150CP-PK100
Item: Socket Head Cap ScrewScrew Head Type: Low
System of Measurement: InchFastener Finish: Black Oxide
Min. Tensile Strength: 180, 000 psiVented Hole Size: Not Vented
Thread Style: Fully ThreadedScrew Style: Socket Head Cap Screw
Screw Industry Standards: ASTM A574, ASME B18.3Temp. Range: -65 Degrees F to 300 Degrees F
Drive Type: Hex SocketRockwell Hardness: C38
Thread Direction: Right HandBasic Material: Steel
Material Grade: Alloy SteelDia./Thread Size: 5/16"-18
Thread Dia.: 5/16"Head Height: 5/16"
Head Dia.: 7/16"Thread Length: 1-1/2"
Drive Size: 5/16"Length: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1-1/2 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1-1/2 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.