Zoro Select
5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK
Mfr # LHSIA0310125USA-100BX
Zoro # G2425814
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Head Type Low
- Drive Type Hex
- Drive Size 5/32 in
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK M07160.030.0012
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5-3/4 in Length, 5 PK U07000.050.0575
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK M07000.050.0020
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK M51060.040.0006
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 25 PK U51060.037.0250
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK U07410.037.0075
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/2 in Length, 5 PK U51041.050.0450
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 25 PK M12030CSP
- ZORO SELECT M33-3.50 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length M07000.330.0180
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK SCIX0-60056-100BX
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 25 PK U07150.037.0175
- Zoro Select Socket Head Cap Screws