5/16"-18 x 1" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1579584| Mfr #: SDSL0310100CP-PK100

$55.36 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1579584 Mfr #: SDSL0310100CP-PK100
Item: Socket Head Cap ScrewTemp. Range: -65 Degrees F to 300 Degrees F
Fastener Finish: Black OxideRockwell Hardness: C38
Screw Industry Standards: ASTM A574, ASME B18.3Thread Direction: Right Hand
Thread Style: Fully ThreadedVented Hole Size: Not Vented
Basic Material: SteelSystem of Measurement: Inch
Drive Type: Hex SocketScrew Style: Socket Head Cap Screw
Material Grade: Alloy SteelMin. Tensile Strength: 180, 000 psi
Screw Head Type: LowThread Length: 1"
Drive Size: 5/16"Length: 1"
Dia./Thread Size: 5/16"-18Thread Dia.: 5/16"
Head Height: 5/16"Head Dia.: 7/16"
Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, 5/16 In.-18, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/16 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 5/16 In., Thread Dia. 5/16 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.