20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

#8-32 x 1" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0633403| Mfr #: SDSL0080100CP-PK100

$26.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0633403 Mfr #: SDSL0080100CP-PK100
Fastener Finish: Black OxideSystem of Measurement: Inch
Screw Style: Socket Head Cap ScrewVented Hole Size: Not Vented
Screw Head Type: LowMin. Tensile Strength: 180, 000 psi
Item: Socket Head Cap ScrewDrive Type: Hex Socket
Screw Industry Standards: ASTM A574, ASME B18.3Material Grade: Alloy Steel
Basic Material: SteelThread Style: Fully Threaded
Thread Direction: Right HandTemp. Range: -65 Degrees F to 300 Degrees F
Rockwell Hardness: C38Length: 1"
Fastener Thread Type: UNCDia./Thread Size: #8-32
Thread Dia.: #8Head Height: 5/64"
Head Dia.: 5/16"Thread Length: 1"
Drive Size: 5/64"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 1 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 1 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100
Save 15%. Sign up for Z-mail.