#8-32 x 3/4" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G1426625| Mfr #: SDSL0080075CP-PK100

$29.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1426625 Mfr #: SDSL0080075CP-PK100
Item: Socket Head Cap ScrewScrew Style: Socket Head Cap Screw
Fastener Finish: Black OxideThread Style: Fully Threaded
Rockwell Hardness: C38Drive Type: Hex Socket
Vented Hole Size: Not VentedScrew Head Type: Low
Temp. Range: -65 Degrees F to 300 Degrees FBasic Material: Steel
Screw Industry Standards: ASTM A574, ASME B18.3Min. Tensile Strength: 180, 000 psi
Thread Direction: Right HandMaterial Grade: Alloy Steel
System of Measurement: InchFastener Thread Type: UNC
Dia./Thread Size: #8-32Thread Dia.: #8
Head Height: 5/64"Head Dia.: 5/16"
Thread Length: 3/4"Drive Size: 5/64"
Length: 3/4"Country of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 3/4 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/4 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100
Save 15%. Sign up for Z-mail.