#8-32 x 3/8" Black Oxide Alloy Steel Low Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G0791691| Mfr #: SDSL0080038CP-PK100

$39.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0791691 Mfr #: SDSL0080038CP-PK100
Min. Tensile Strength: 180, 000 psiScrew Head Type: Low
Drive Type: Hex SocketSystem of Measurement: Inch
Material Grade: Alloy SteelScrew Style: Socket Head Cap Screw
Rockwell Hardness: C38Thread Style: Fully Threaded
Basic Material: SteelFastener Finish: Black Oxide
Thread Direction: Right HandVented Hole Size: Not Vented
Item: Socket Head Cap ScrewScrew Industry Standards: ASTM A574, ASME B18.3
Temp. Range: -65 Degrees F to 300 Degrees FDia./Thread Size: #8-32
Thread Dia.: #8Head Height: 5/64"
Head Dia.: 5/16"Thread Length: 3/8"
Drive Size: 5/64"Length: 3/8"
Fastener Thread Type: UNCCountry of Origin (subject to change): United States

Product Description

Socket Head Cap Screw, System of Measurement Inch, Low, Basic Material Steel, Material Grade Alloy Steel, #8-32, Length 3/8 In., Fastener Finish Black Oxide, Fastener Thread Type UNC, Drive Type Hex Socket, Drive Size 5/64 In., Thread Style Fully Threaded, Thread Direction Right Hand, Thread Length 3/8 In., Head Height 5/64 In., Thread Dia. #8, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.