M6-1.00 x 40mm Black Oxide Alloy Steel Socket Head Cap Screw, 100 pk.

CAMCAR| Zoro #: G2043946| Mfr #: 2M2SD0060040CP-PK100

$41.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2043946 Mfr #: 2M2SD0060040CP-PK100
Screw Head Type: CylindricalDrive Type: Hex Socket
System of Measurement: MetricScrew Style: Socket Head Cap Screw
Rockwell Hardness: C39 to C44Thread Style: Partially Threaded
Basic Material: SteelFastener Finish: Black Oxide
Fastener Thread Type: Metric CoarseThread Direction: Right Hand
Vented Hole Size: Not VentedItem: Metric Socket Head Cap Screw
Screw Industry Standards: DIN 912Drive Size: 5mm
Length: 40mmMaterial Grade: Alloy Steel
Dia./Thread Size: M6-1.00Thread Dia.: M6
Min. Tensile Strength: 160, 000 psiHead Height: 6mm
Head Dia.: 10mmThread Length: 24mm
Country of Origin (subject to change): China

Product Description

Metric Socket Head Cap Screw, System of Measurement Metric, Cylindrical, Basic Material Steel, Material Grade Alloy Steel, M6-1.00, Length 40mm, Fastener Finish Black Oxide, Fastener Thread Type Metric Coarse, Drive Type Hex Socket, Drive Size 5mm, Thread Style Partially Threaded, Thread Direction Right Hand, Thread Length 24mm, Head Height 6mm, Thread Dia. M6, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.