WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Shoulder Screw, 1/2"X1-1/4", 3/8-16, PK25

CAMCAR| Zoro #: G1062713| Mfr #: DSSB0500125CP-PK25

$110.50 /pk

This item ships free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Shoulder Screw
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1062713 Mfr #: DSSB0500125CP-PK25
Finish: PlainItem: Shoulder Screw
Material: Alloy steelPackage Quantity: 25
Thread Size: 3/8-16Class: 3A
Drive Size: 1/4"Drive Type: Hex Socket
Head Style: KnurledShear Strength (PSI): 18,350
Thread Length: 5/8"Rockwell Hardness: C32-43
Min. Tensile Strength (PSI): 140,000Shoulder Dia.: 1/2"
Head Dia.: 3/4"Head Height: 5/16"
Screw Head Dia.: 0.750"Screw Head Height: 3/16"
Shoulder Length Tolerance: 0.005"Shoulder Length: 1-1/4"
System of Measurement: InchCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex Socket, Drive Size 1/4", Shoulder Dia. 1/2", Shoulder Length 1 1/4", Thread Length 5/8", Head Dia. 3/4", Head Height 5/16", Screw Head Height 3/16", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.750", Min. Tensile Strength (PSI) 140,000, Shear Strength 18,350, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Product Reviews