Shoulder Screw, 1/2"X1/2", 3/8-16, PK25

CAMCAR| Zoro #: G2157373| Mfr #: DSSB0500050CP-PK25

$97.07 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 3/8-16
Screw Head Dia.: 0.750"
Head Height: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2157373 Mfr #: DSSB0500050CP-PK25
Thread Size: 3/8-16Screw Head Dia.: 0.750"
Head Height: 5/16"Head Style: Knurled
Finish: PlainScrew Head Height: 3/16"
Shear Strength (PSI): 18,350Drive Size: 1/4"
Package Quantity: 25Class: 3A
Min. Tensile Strength (PSI): 140,000Shoulder Length: 1/2"
Rockwell Hardness: C32-43Thread Length: 5/8"
Head Dia.: 3/4"Drive Type: Hex Socket
Shoulder Length Tolerance: 0.005"System of Measurement: Inch
Shoulder Dia.: 1/2"Item: Shoulder Screw
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex Socket, Drive Size 1/4", Shoulder Dia. 1/2", Shoulder Length 1/2", Thread Length 5/8", Head Dia. 3/4", Head Height 5/16", Screw Head Height 3/16", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.750", Min. Tensile Strength (PSI) 140,000, Shear Strength 18,350, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Reviews