Shoulder Screw, 1/2"X3-1/2", 3/8-16, PK25

CAMCAR| Zoro #: G1978401| Mfr #: DSSB0500350CP-PK25

$160.20 /pk

This item ships free. Details.Standard ground shipping.
Details:
Screw Head Height: 3/16"
Class: 3A
Drive Type: Hex Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1978401 Mfr #: DSSB0500350CP-PK25
Screw Head Height: 3/16"Class: 3A
Drive Type: Hex SocketShoulder Length: 3-1/2"
Package Quantity: 25Head Style: Knurled
Head Dia.: 3/4"Thread Length: 5/8"
System of Measurement: InchThread Size: 3/8-16
Screw Head Dia.: 0.750"Drive Size: 1/4"
Item: Shoulder ScrewShear Strength (PSI): 18,350
Rockwell Hardness: C32-43Head Height: 5/16"
Shoulder Length Tolerance: 0.005"Finish: Plain
Shoulder Dia.: 1/2"Min. Tensile Strength (PSI): 140,000
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex Socket, Drive Size 1/4", Shoulder Dia. 1/2", Shoulder Length 3 1/2", Thread Length 5/8", Head Dia. 3/4", Head Height 5/16", Screw Head Height 3/16", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.750", Min. Tensile Strength (PSI) 140,000, Shear Strength 18,350, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Reviews