Shoulder Screw, 1/2"X3", 3/8-16, PK25

CAMCAR| Zoro #: G0409753| Mfr #: DSSB0500300CP-PK25

$149.00 /pk

This item ships free. DetailsStandard ground shipping
Details:
Thread Size: 3/8-16
Screw Head Dia.: 0.750"
Head Height: 5/16"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0409753 Mfr #: DSSB0500300CP-PK25
Thread Size: 3/8-16Screw Head Dia.: 0.750"
Head Height: 5/16"Head Style: Knurled
Finish: PlainScrew Head Height: 3/16"
Shear Strength (PSI): 18,350Drive Size: 1/4"
Package Quantity: 25Class: 3A
Min. Tensile Strength (PSI): 140,000Shoulder Length: 3"
Rockwell Hardness: C32-43Thread Length: 5/8"
Head Dia.: 3/4"Drive Type: Hex Socket
Shoulder Length Tolerance: 0.005"System of Measurement: Inch
Shoulder Dia.: 1/2"Item: Shoulder Screw
Material: Alloy steelCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex Socket, Drive Size 1/4 In., Shoulder Dia. 1/2 In., Shoulder Length 3 In., Thread Length 5/8 In., Head Dia. 3/4 In., Head Height 5/16 In., Screw Head Height 3/16 In., Shoulder Length Tolerance 0.005 In., Screw Head Dia. 0.750 In., Min. Tensile Strength (PSI) 140,000, Shear Strength (PSI) 18,350, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Product Reviews