Shoulder Screw, 1/2"X3/4", 3/8-16, PK25

CAMCAR| Zoro #: G0668762| Mfr #: DSSB0500075CP-PK25

$106.28 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 5/8"
Head Style: Knurled
Item: Shoulder Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668762 Mfr #: DSSB0500075CP-PK25
Thread Length: 5/8"Head Style: Knurled
Item: Shoulder ScrewMaterial: Alloy steel
Drive Size: 1/4"Head Height: 5/16"
Package Quantity: 25Min. Tensile Strength (PSI): 140,000
Thread Size: 3/8-16Shoulder Length: 3/4"
Shoulder Dia.: 1/2"Shoulder Length Tolerance: 0.005"
Shear Strength (PSI): 18,350System of Measurement: Inch
Screw Head Dia.: 0.750"Head Dia.: 3/4"
Class: 3AScrew Head Height: 3/16"
Finish: PlainRockwell Hardness: C32-43
Drive Type: Hex SocketCountry of Origin (subject to change): United States

Description

Shoulder Screw, Alloy Steel, Finish Plain, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex Socket, Drive Size 1/4 In., Shoulder Dia. 1/2 In., Shoulder Length 3/4 In., Thread Length 5/8 In., Head Dia. 3/4 In., Head Height 5/16 In., Screw Head Height 3/16 In., Shoulder Length Tolerance 0.005 In., Screw Head Dia. 0.750 In., Min. Tensile Strength (PSI) 140,000, Shear Strength (PSI) 18,350, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Reviews