Shoulder Screw, 1/2"X4-1/4", 3/8-16, PK25

CAMCAR| Zoro #: G1309637| Mfr #: DSSB0500425CP-PK25

$195.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Alloy steel
Min. Tensile Strength (PSI): 140,000
Shear Strength (PSI): 18,350
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309637 Mfr #: DSSB0500425CP-PK25
Material: Alloy steelMin. Tensile Strength (PSI): 140,000
Shear Strength (PSI): 18,350Drive Size: 1/4"
Screw Head Dia.: 0.750"Package Quantity: 25
Thread Length: 5/8"Drive Type: Hex Socket
Thread Size: 3/8-16Screw Head Height: 3/16"
Shoulder Dia.: 1/2"Shoulder Length: 4-1/4"
Rockwell Hardness: C32-43System of Measurement: Inch
Head Height: 5/16"Head Style: Knurled
Head Dia.: 3/4"Shoulder Length Tolerance: 0.005"
Class: 3AFinish: Plain
Item: Shoulder ScrewCountry of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex Socket, Drive Size 1/4", Shoulder Dia. 1/2", Shoulder Length 4 1/4", Thread Length 5/8", Head Dia. 3/4", Head Height 5/16", Screw Head Height 3/16", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.750", Min. Tensile Strength (PSI) 140,000, Shear Strength 18,350, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Reviews