Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Shoulder Screw, 1/2"X4-3/4", 3/8-16, PK10

CAMCAR| Zoro #: G1054304| Mfr #: DSSB0500475CP-PK10

$72.80 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Plain
Item: Shoulder Screw
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054304 Mfr #: DSSB0500475CP-PK10
Finish: PlainItem: Shoulder Screw
Material: Alloy steelPackage Quantity: 10
Thread Size: 3/8-16Class: 3A
Drive Size: 1/4"Drive Type: Hex Socket
Head Style: KnurledShear Strength (PSI): 18,350
Thread Length: 5/8"Rockwell Hardness: C32-43
Min. Tensile Strength (PSI): 140,000Shoulder Dia.: 1/2"
Head Dia.: 3/4"Head Height: 5/16"
Screw Head Dia.: 0.750"Screw Head Height: 3/16"
Shoulder Length Tolerance: 0.005"Shoulder Length: 4-3/4"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex Socket, Drive Size 1/4", Shoulder Dia. 1/2", Shoulder Length 4 3/4", Thread Length 5/8", Head Dia. 3/4", Head Height 5/16", Screw Head Height 3/16", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.750", Min. Tensile Strength (PSI) 140,000, Shear Strength 18,350, Class 3A, Rockwell Hardness C32-43, Package Quantity 10

Reviews