Shoulder Screw, 1/2"X5", 3/8-16, PK10

CAMCAR| Zoro #: G0430026| Mfr #: DSSB0500500CP-PK10

$112.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Alloy steel
System of Measurement: Inch
Shear Strength (PSI): 18,350
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430026 Mfr #: DSSB0500500CP-PK10
Material: Alloy steelSystem of Measurement: Inch
Shear Strength (PSI): 18,350Package Quantity: 10
Drive Type: Hex SocketThread Length: 5/8"
Head Style: KnurledMin. Tensile Strength (PSI): 140,000
Head Height: 5/16"Shoulder Dia.: 1/2"
Thread Size: 3/8-16Shoulder Length: 5"
Shoulder Length Tolerance: 0.005"Screw Head Dia.: 0.750"
Finish: PlainHead Dia.: 3/4"
Class: 3ADrive Size: 1/4"
Item: Shoulder ScrewScrew Head Height: 3/16"
Rockwell Hardness: C32-43Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 3/8-16, Drive Type Hex Socket, Drive Size 1/4", Shoulder Dia. 1/2", Shoulder Length 5", Thread Length 5/8", Head Dia. 3/4", Head Height 5/16", Screw Head Height 3/16", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.750", Min. Tensile Strength (PSI) 140,000, Shear Strength 18,350, Class 3A, Rockwell Hardness C32-43, Package Quantity 10

Reviews