Zoro Select
Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 25 PK
Mfr # SBIA0500062USA-025BX
Zoro # G0522435
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Shoulder Diameter 1/2 in
- Head Type Socket
- Drive Type Hex
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 25 PK SBIA0500200USA-025BX
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, Alloy Steel, 25 PK SBIA0500075USA-025BX
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, Alloy Steel, 25 PK SBIA0500100USA-025BX
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3-1/2 in Shoulder Lg, 316 Stainless Steel STR60238C56
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK U51044.037.0125
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 1/4 in Shoulder Lg, Alloy Steel, 5 PK U07111.050.0225
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-3/4 in Shoulder Lg, 316 Stainless Steel, 2 PK 2DNF9
- ZORO SELECT Shoulder Screw, #2-56 Thr Sz, 1/8 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel STR40132C02
- ZORO SELECT Precision Shoulder Screw, M3-0.50 Thr Sz, 4 mm Thr Lg, 8 mm Shoulder Lg, 18-8 Stainless Steel MSB1-4
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel SBFIX0250025L-005P1
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 60 mm Shoulder Lg, Alloy Steel, 5 PK M07111.120.0060
- Zoro Select Shoulder Bolts