Shoulder Screw, 5/16"X3/4", 1/4-20, PK25

CAMCAR| Zoro #: G0303317| Mfr #: DSSB0310075CP-PK25

$57.42 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0303317 Mfr #: DSSB0310075CP-PK25
Drive Type: Hex SocketSystem of Measurement: Inch
Shoulder Length Tolerance: 0.005"Drive Size: 5/32"
Head Dia.: 7/16"Finish: Plain
Head Height: 7/32"Shear Strength (PSI): 7100
Thread Size: 1/4-20Screw Head Dia.: 0.438"
Material: Alloy SteelThread Length: 7/16"
Item: Shoulder ScrewShoulder Dia.: 5/16"
Rockwell Hardness: C32-43Head Style: Knurled
Class: 3AMin. Tensile Strength (PSI): 140, 000
Screw Head Height: 7/64"Shoulder Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 1/4-20, Drive Type Hex Socket, Drive Size 5/32", Shoulder Dia. 5/16", Shoulder Length 3/4", Thread Length 7/16", Head Dia. 7/16", Head Height 7/32", Screw Head Height 7/64", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.438", Min. Tensile Strength (PSI) 140, 000, Shear Strength 7100, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.