Shoulder Screw, 1/4"X1", 10-24, PK25

CAMCAR| Zoro #: G0273865| Mfr #: DSSB0250100CP-PK25

$47.92 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-24
Screw Head Dia.: 0.375"
Head Height: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0273865 Mfr #: DSSB0250100CP-PK25
Thread Size: 10-24Screw Head Dia.: 0.375"
Head Height: 3/16"Head Style: Knurled
Finish: PlainScrew Head Height: 3/32"
Shear Strength (PSI): 4515Drive Size: 1/8"
Package Quantity: 25Class: 3A
Min. Tensile Strength (PSI): 140,000Shoulder Length: 1"
Rockwell Hardness: C32-43Thread Length: 3/8"
Head Dia.: 3/8"Drive Type: Hex Socket
Shoulder Length Tolerance: 0.005"System of Measurement: Inch
Shoulder Dia.: 1/4"Item: Shoulder Screw
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 10-24, Drive Type Hex Socket, Drive Size 1/8", Shoulder Dia. 1/4", Shoulder Length 1", Thread Length 3/8", Head Dia. 3/8", Head Height 3/16", Screw Head Height 3/32", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.375", Min. Tensile Strength (PSI) 140,000, Shear Strength 4515, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Reviews