Shoulder Screw, 1/4"X1-1/4", 10-24, PK25

CAMCAR| Zoro #: G1342546| Mfr #: DSSB0250125CP-PK25

$47.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Screw Head Height: 3/32"
Class: 3A
Drive Type: Hex Socket
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1342546 Mfr #: DSSB0250125CP-PK25
Screw Head Height: 3/32"Class: 3A
Drive Type: Hex SocketShoulder Length: 1-1/4"
Package Quantity: 25Head Style: Knurled
Head Dia.: 3/8"Thread Length: 3/8"
System of Measurement: InchThread Size: 10-24
Screw Head Dia.: 0.375"Drive Size: 1/8"
Item: Shoulder ScrewShear Strength (PSI): 4515
Rockwell Hardness: C32-43Head Height: 3/16"
Shoulder Length Tolerance: 0.005"Finish: Plain
Shoulder Dia.: 1/4"Min. Tensile Strength (PSI): 140,000
Material: Alloy steelCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 10-24, Drive Type Hex Socket, Drive Size 1/8", Shoulder Dia. 1/4", Shoulder Length 1 1/4", Thread Length 3/8", Head Dia. 3/8", Head Height 3/16", Screw Head Height 3/32", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.375", Min. Tensile Strength (PSI) 140,000, Shear Strength 4515, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Product Reviews