BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Shoulder Screw, 3/4"X2-1/4", 5/8-11, PK10

CAMCAR| Zoro #: G0345353| Mfr #: DSSB0750225CP-PK10

$118.80 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Plain
Head Dia.: 1"
Drive Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0345353 Mfr #: DSSB0750225CP-PK10
Finish: PlainHead Dia.: 1"
Drive Size: 3/8"Item: Shoulder Screw
Head Height: 1/2"Package Quantity: 10
Shoulder Dia.: 3/4"Shear Strength (PSI): 45,515
Shoulder Length: 2-1/4"Shoulder Length Tolerance: 0.005"
Thread Length: 7/8"Thread Size: 5/8-11
Drive Type: Hex SocketRockwell Hardness: C32-43
Class: 3AMaterial: Alloy steel
Screw Head Height: 9/32"System of Measurement: Inch
Screw Head Dia.: 1.000"Head Style: Knurled
Min. Tensile Strength (PSI): 140,000Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 5/8-11, Drive Type Hex Socket, Drive Size 3/8", Shoulder Dia. 3/4", Shoulder Length 2 1/4", Thread Length 7/8", Head Dia. 1", Head Height 1/2", Screw Head Height 9/32", Shoulder Length Tolerance 0.005", Screw Head Dia. 1.000", Min. Tensile Strength (PSI) 140,000, Shear Strength 45,515, Class 3A, Rockwell Hardness C32-43, Package Quantity 10

Reviews