WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Shoulder Screw, 3/4"X3", 5/8-11, PK10

CAMCAR| Zoro #: G1280081| Mfr #: DSSB0750300CP-PK10

$161.69 /pk

This item ships free. DetailsStandard ground shipping
Details:
Thread Size: 5/8-11
Screw Head Dia.: 1.000"
Head Height: 1/2"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1280081 Mfr #: DSSB0750300CP-PK10
Thread Size: 5/8-11Screw Head Dia.: 1.000"
Head Height: 1/2"Head Style: Knurled
Finish: PlainScrew Head Height: 9/32"
Shear Strength (PSI): 45,515Drive Size: 3/8"
Package Quantity: 10Class: 3A
Min. Tensile Strength (PSI): 140,000Shoulder Length: 3"
Rockwell Hardness: C32-43Thread Length: 7/8"
Head Dia.: 1"Drive Type: Hex Socket
Shoulder Length Tolerance: 0.005"System of Measurement: Inch
Shoulder Dia.: 3/4"Item: Shoulder Screw
Material: Alloy steelCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 5/8-11, Drive Type Hex Socket, Drive Size 3/8", Shoulder Dia. 3/4", Shoulder Length 3", Thread Length 7/8", Head Dia. 1", Head Height 1/2", Screw Head Height 9/32", Shoulder Length Tolerance 0.005", Screw Head Dia. 1.000", Min. Tensile Strength (PSI) 140,000, Shear Strength 45,515, Class 3A, Rockwell Hardness C32-43, Package Quantity 10

Product Reviews