Shoulder Screw, 3/4"X4", 5/8-11, PK10

CAMCAR| Zoro #: G1342302| Mfr #: DSSB0750400CP-PK10

$167.60 /pk

This item ships free. Details.Standard ground shipping.
Details:
Screw Head Height: 9/32"
Class: 3A
Drive Type: Hex Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1342302 Mfr #: DSSB0750400CP-PK10
Screw Head Height: 9/32"Class: 3A
Drive Type: Hex SocketShoulder Length: 4"
Package Quantity: 10Head Style: Knurled
Head Dia.: 1"Thread Length: 7/8"
System of Measurement: InchThread Size: 5/8-11
Screw Head Dia.: 1.000"Drive Size: 3/8"
Item: Shoulder ScrewShear Strength (PSI): 45,515
Rockwell Hardness: C32-43Head Height: 1/2"
Shoulder Length Tolerance: 0.005"Finish: Plain
Shoulder Dia.: 3/4"Min. Tensile Strength (PSI): 140,000
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 5/8-11, Drive Type Hex Socket, Drive Size 3/8", Shoulder Dia. 3/4", Shoulder Length 4", Thread Length 7/8", Head Dia. 1", Head Height 1/2", Screw Head Height 9/32", Shoulder Length Tolerance 0.005", Screw Head Dia. 1.000", Min. Tensile Strength (PSI) 140,000, Shear Strength 45,515, Class 3A, Rockwell Hardness C32-43, Package Quantity 10

Reviews