Shoulder Screw, 3/4"X5-1/2", 5/8-11, PK10

CAMCAR| Zoro #: G0514263| Mfr #: DSSB0750550CP-PK10

$212.80 /pk

This item ships free. Details.Standard ground shipping.
Details:
Finish: Plain
Item: Shoulder Screw
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0514263 Mfr #: DSSB0750550CP-PK10
Finish: PlainItem: Shoulder Screw
Material: Alloy steelPackage Quantity: 10
Thread Size: 5/8-11Class: 3A
Drive Size: 3/8"Drive Type: Hex Socket
Head Style: KnurledShear Strength (PSI): 45,515
Thread Length: 7/8"Rockwell Hardness: C32-43
Min. Tensile Strength (PSI): 140,000Shoulder Dia.: 3/4"
Head Dia.: 1"Head Height: 1/2"
Screw Head Dia.: 1.000"Screw Head Height: 9/32"
Shoulder Length Tolerance: 0.005"Shoulder Length: 5-1/2"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 5/8-11, Drive Type Hex Socket, Drive Size 3/8", Shoulder Dia. 3/4", Shoulder Length 5 1/2", Thread Length 7/8", Head Dia. 1", Head Height 1/2", Screw Head Height 9/32", Shoulder Length Tolerance 0.005", Screw Head Dia. 1.000", Min. Tensile Strength (PSI) 140,000, Shear Strength 45,515, Class 3A, Rockwell Hardness C32-43, Package Quantity 10

Reviews