Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Shoulder Screw, 3/4"X5", 5/8-11, PK10

CAMCAR| Zoro #: G2005087| Mfr #: DSSB0750500CP-PK10

$208.83 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Alloy steel
Min. Tensile Strength (PSI): 140,000
Shear Strength (PSI): 45,515
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2005087 Mfr #: DSSB0750500CP-PK10
Material: Alloy steelMin. Tensile Strength (PSI): 140,000
Shear Strength (PSI): 45,515Drive Size: 3/8"
Screw Head Dia.: 1.000"Package Quantity: 10
Thread Length: 7/8"Drive Type: Hex Socket
Thread Size: 5/8-11Screw Head Height: 9/32"
Shoulder Dia.: 3/4"Shoulder Length: 5"
Rockwell Hardness: C32-43System of Measurement: Inch
Head Height: 1/2"Head Style: Knurled
Head Dia.: 1"Shoulder Length Tolerance: 0.005"
Class: 3AFinish: Plain
Item: Shoulder ScrewCountry of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 5/8-11, Drive Type Hex Socket, Drive Size 3/8", Shoulder Dia. 3/4", Shoulder Length 5", Thread Length 7/8", Head Dia. 1", Head Height 1/2", Screw Head Height 9/32", Shoulder Length Tolerance 0.005", Screw Head Dia. 1.000", Min. Tensile Strength (PSI) 140,000, Shear Strength 45,515, Class 3A, Rockwell Hardness C32-43, Package Quantity 10

Reviews