Keep Your Vehicles Roadworthy20% OFF 8 CategoriesCode: ROADWORTHYSee Details

Shoulder Screw, 3/8"X1", 5/16-18, PK25

CAMCAR | Zoro #: G0914803 | Mfr #: DSSB0380100CP-PK25

$ 63.64 /pk

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0914803 Mfr #: DSSB0380100CP-PK25
Finish: Plain Head Height: 1/4"
Type: Standard Item: Shoulder Screw
Shoulder Length: 1" Package Quantity: 25
Shear Strength (PSI): 10,280 Drive Size: 3/16"
Head Style: Knurled Shoulder Dia.: 3/8"
Shoulder Length Tolerance: 0.005" Thread Length: 1/2"
Material: Alloy steel System of Measurement: Inch
Rockwell Hardness: C32-43 Class: 3A
Dia./Thread Size: 5/16"-18 Screw Head Dia.: 0.562"
Thread Size: 5/16"-18 Head Dia.: 9/16"
Screw Head Height: 9/64" Min. Tensile Strength (PSI): 140,000
Drive Type: Hex Socket Country of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 5/16-18, Drive Type Hex Socket, Drive Size 3/16", Shoulder Dia. 3/8", Shoulder Length 1", Thread Length 1/2", Head Dia. 9/16", Head Height 1/4", Screw Head Height 9/64", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.562", Min. Tensile Strength (PSI) 140,000, Shear Strength 10,280, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Reviews