LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Shoulder Screw, 3/8"X1/2", 5/16-18, PK25

CAMCAR| Zoro #: G0444062| Mfr #: DSSB0380050CP-PK25

$73.01 /pk

This item ships free. Details.Standard ground shipping.
Details:
Screw Head Height: 9/64"
Class: 3A
Drive Type: Hex Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444062 Mfr #: DSSB0380050CP-PK25
Screw Head Height: 9/64"Class: 3A
Drive Type: Hex SocketShoulder Length: 1/2"
Package Quantity: 25Head Style: Knurled
Head Dia.: 9/16"Thread Length: 1/2"
System of Measurement: InchThread Size: 5/16-18
Screw Head Dia.: 0.562"Drive Size: 3/16"
Item: Shoulder ScrewShear Strength (PSI): 10,280
Rockwell Hardness: C32-43Head Height: 1/4"
Shoulder Length Tolerance: 0.005"Finish: Plain
Shoulder Dia.: 3/8"Min. Tensile Strength (PSI): 140,000
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 5/16-18, Drive Type Hex Socket, Drive Size 3/16", Shoulder Dia. 3/8", Shoulder Length 1/2", Thread Length 1/2", Head Dia. 9/16", Head Height 1/4", Screw Head Height 9/64", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.562", Min. Tensile Strength (PSI) 140,000, Shear Strength 10,280, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Reviews