Download CAD Files
Zoro Select
Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 25 PK
Mfr # SBIA0370200USA-025BX
Zoro # G1407357
$81.89
12% off
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Shoulder Diameter 3/8 in
- Head Type Socket
- Drive Type Hex
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 25 PK SBIA0370300USA-025BX
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 25 PK SBIA0370050USA-025BX
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 25 PK SBIA0370150USA-025BX
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 4-1/2 in Shoulder Lg, Alloy Steel, 5 PK U07111.050.0450
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel, 10 PK 4417-416SS
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1/4 in Shoulder Lg 5MA46
- ZORO SELECT Shoulder Screw, 3/8-16 Thr Sz, 5/8 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy steel, 25 PK 4XY45
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel STR40131C16H
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 5 in Shoulder Lg, 18-8 Stainless Steel, 2 PK 2DMW8
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel STR601M8X12
- SUBURBAN BOLT AND SUPPLY Shoulder Screw, 5/8" Thr Sz, 5/8 in Thr Lg, 5/8 in Shoulder Lg, Steel A0460400040Z
- Zoro Select Shoulder Bolts