Shoulder Screw, 3/8"X4", 5/16-18, PK25

CAMCAR| Zoro #: G2318163| Mfr #: DSSB0380400CP-PK25

$126.95 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Alloy steel
Min. Tensile Strength (PSI): 140,000
Shear Strength (PSI): 10,280
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318163 Mfr #: DSSB0380400CP-PK25
Material: Alloy steelMin. Tensile Strength (PSI): 140,000
Shear Strength (PSI): 10,280Drive Size: 3/16"
Screw Head Dia.: 0.562"Package Quantity: 25
Thread Length: 1/2"Drive Type: Hex Socket
Thread Size: 5/16-18Screw Head Height: 9/64"
Shoulder Dia.: 3/8"Shoulder Length: 4"
Rockwell Hardness: C32-43System of Measurement: Inch
Head Height: 1/4"Head Style: Knurled
Head Dia.: 9/16"Shoulder Length Tolerance: 0.005"
Class: 3AFinish: Plain
Item: Shoulder ScrewCountry of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 5/16-18, Drive Type Hex Socket, Drive Size 3/16", Shoulder Dia. 3/8", Shoulder Length 4", Thread Length 1/2", Head Dia. 9/16", Head Height 1/4", Screw Head Height 9/64", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.562", Min. Tensile Strength (PSI) 140,000, Shear Strength 10,280, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Reviews