Shoulder Screw, 5/16"X1-1/2", 1/4-20, PK25

CAMCAR| Zoro #: G1920457| Mfr #: DSSB0310150CP-PK25

$41.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Plain
Item: Shoulder Screw
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1920457 Mfr #: DSSB0310150CP-PK25
Finish: PlainItem: Shoulder Screw
Material: Alloy steelPackage Quantity: 25
Thread Size: 1/4-20Class: 3A
Drive Size: 5/32"Drive Type: Hex Socket
Head Style: KnurledShear Strength (PSI): 7100
Thread Length: 7/16"Rockwell Hardness: C32-43
Min. Tensile Strength (PSI): 140,000Shoulder Dia.: 5/16"
Head Dia.: 7/16"Head Height: 7/32"
Screw Head Dia.: 0.438"Screw Head Height: 7/64"
Shoulder Length Tolerance: 0.005"Shoulder Length: 1-1/2"
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 1/4-20, Drive Type Hex Socket, Drive Size 5/32", Shoulder Dia. 5/16", Shoulder Length 1 1/2", Thread Length 7/16", Head Dia. 7/16", Head Height 7/32", Screw Head Height 7/64", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.438", Min. Tensile Strength (PSI) 140,000, Shear Strength 7100, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Reviews