Shoulder Screw, 5/16"X2", 1/4-20, PK25

CAMCAR| Zoro #: G0703534| Mfr #: DSSB0310200CP-PK25

$78.38 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Screw Head Dia.: 0.438"
Head Height: 7/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703534 Mfr #: DSSB0310200CP-PK25
Thread Size: 1/4-20Screw Head Dia.: 0.438"
Head Height: 7/32"Head Style: Knurled
Finish: PlainScrew Head Height: 7/64"
Shear Strength (PSI): 7100Drive Size: 5/32"
Package Quantity: 25Class: 3A
Min. Tensile Strength (PSI): 140,000Shoulder Length: 2"
Rockwell Hardness: C32-43Thread Length: 7/16"
Head Dia.: 7/16"Drive Type: Hex Socket
Shoulder Length Tolerance: 0.005"System of Measurement: Inch
Shoulder Dia.: 5/16"Item: Shoulder Screw
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 1/4-20, Drive Type Hex Socket, Drive Size 5/32", Shoulder Dia. 5/16", Shoulder Length 2", Thread Length 7/16", Head Dia. 7/16", Head Height 7/32", Screw Head Height 7/64", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.438", Min. Tensile Strength (PSI) 140,000, Shear Strength 7100, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Reviews