Shoulder Screw, 5/8-11, 3/4 Dx3 1/4 L, Pk10

CAMCAR |Zoro #: G2341367|Mfr #: DSSB0750325CP-PK10

$152.79 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2341367 Mfr #: DSSB0750325CP-PK10
Drive Type: Hex SocketSystem of Measurement: Inch
Shoulder Length Tolerance: 0.005"Drive Size: 3/8"
Head Dia.: 1"Finish: Plain
Head Height: 1/2"Shear Strength (PSI): 45, 515
Thread Size: 5/8-11Screw Head Dia.: 1.000"
Material: Alloy SteelThread Length: 7/8"
Item: Shoulder ScrewShoulder Dia.: 3/4"
Rockwell Hardness: C32-43Head Style: Knurled
Class: 3AMin. Tensile Strength (PSI): 140, 000
Screw Head Height: 9/32"Shoulder Length: 3-1/4"
Country of Origin (subject to change): United States

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 5/8-11, Drive Type Hex Socket, Drive Size 3/8", Shoulder Dia. 3/4", Shoulder Length 3 1/4", Thread Length 7/8", Head Dia. 1", Head Height 1/2", Screw Head Height 9/32", Shoulder Length Tolerance 0.005", Screw Head Dia. 1.000", Min. Tensile Strength (PSI) 140, 000, Shear Strength 45, 515, Class 3A, Rockwell Hardness C32-43, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.