Shoulder Screw, 5/8"X1-1/2", 1/2-13, PK25

CAMCAR| Zoro #: G1333753| Mfr #: DSSB0630150CP-PK25

$181.40 /pk

This item ships free. Details.Standard ground shipping.
Details:
Screw Head Height: 15/64"
Class: 3A
Drive Type: Hex Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333753 Mfr #: DSSB0630150CP-PK25
Screw Head Height: 15/64"Class: 3A
Drive Type: Hex SocketShoulder Length: 1-1/2"
Package Quantity: 25Head Style: Knurled
Head Dia.: 7/8"Thread Length: 3/4"
System of Measurement: InchThread Size: 1/2-13
Screw Head Dia.: 0.875"Drive Size: 5/16"
Item: Shoulder ScrewShear Strength (PSI): 28,785
Rockwell Hardness: C32-43Head Height: 3/8"
Shoulder Length Tolerance: 0.005"Finish: Plain
Shoulder Dia.: 5/8"Min. Tensile Strength (PSI): 140,000
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 1/2-13, Drive Type Hex Socket, Drive Size 5/16", Shoulder Dia. 5/8", Shoulder Length 1 1/2", Thread Length 3/4", Head Dia. 7/8", Head Height 3/8", Screw Head Height 15/64", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.875", Min. Tensile Strength (PSI) 140,000, Shear Strength 28,785, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Reviews