Shoulder Screw, 5/8"X2-3/4", 1/2-13, PK25

CAMCAR| Zoro #: G2298633| Mfr #: DSSB0630275CP-PK25

$256.25 /pk

This item ships free. Details.Standard ground shipping.
Details:
Thread Size: 1/2-13
Screw Head Dia.: 0.875"
Head Height: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298633 Mfr #: DSSB0630275CP-PK25
Thread Size: 1/2-13Screw Head Dia.: 0.875"
Head Height: 3/8"Head Style: Knurled
Finish: PlainScrew Head Height: 15/64"
Shear Strength (PSI): 28,785Drive Size: 5/16"
Package Quantity: 25Class: 3A
Min. Tensile Strength (PSI): 140,000Shoulder Length: 2-3/4"
Rockwell Hardness: C32-43Thread Length: 3/4"
Head Dia.: 7/8"Drive Type: Hex Socket
Shoulder Length Tolerance: 0.005"System of Measurement: Inch
Shoulder Dia.: 5/8"Item: Shoulder Screw
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 1/2-13, Drive Type Hex Socket, Drive Size 5/16", Shoulder Dia. 5/8", Shoulder Length 2 3/4", Thread Length 3/4", Head Dia. 7/8", Head Height 3/8", Screw Head Height 15/64", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.875", Min. Tensile Strength (PSI) 140,000, Shear Strength 28,785, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Reviews