Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Shoulder Screw, 5/8"X3-3/4", 1/2-13, PK25

CAMCAR| Zoro #: G0609366| Mfr #: DSSB0630375CP-PK25

$288.40 /pk

This item ships free. Details.Standard ground shipping.
Details:
Screw Head Height: 15/64"
Class: 3A
Drive Type: Hex Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0609366 Mfr #: DSSB0630375CP-PK25
Screw Head Height: 15/64"Class: 3A
Drive Type: Hex SocketShoulder Length: 3-3/4"
Package Quantity: 25Head Style: Knurled
Head Dia.: 7/8"Thread Length: 3/4"
System of Measurement: InchThread Size: 1/2-13
Screw Head Dia.: 0.875"Drive Size: 5/16"
Item: Shoulder ScrewShear Strength (PSI): 28,785
Rockwell Hardness: C32-43Head Height: 3/8"
Shoulder Length Tolerance: 0.005"Finish: Plain
Shoulder Dia.: 5/8"Min. Tensile Strength (PSI): 140,000
Material: Alloy steelCountry of Origin (subject to change): United States

Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 1/2-13, Drive Type Hex Socket, Drive Size 5/16", Shoulder Dia. 5/8", Shoulder Length 3 3/4", Thread Length 3/4", Head Dia. 7/8", Head Height 3/8", Screw Head Height 15/64", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.875", Min. Tensile Strength (PSI) 140,000, Shear Strength 28,785, Class 3A, Rockwell Hardness C32-43, Package Quantity 25

Reviews