Shoulder Screw, 5/8"X6", 1/2-13, PK10

CAMCAR| Zoro #: G0384623| Mfr #: DSSB0630600CP-PK10

$229.95 /pk

This item ships free. DetailsStandard ground shipping
Details:
Material: Alloy steel
Min. Tensile Strength (PSI): 140,000
Shear Strength (PSI): 28,785
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0384623 Mfr #: DSSB0630600CP-PK10
Material: Alloy steelMin. Tensile Strength (PSI): 140,000
Shear Strength (PSI): 28,785Drive Size: 5/16"
Screw Head Dia.: 0.875"Package Quantity: 10
Thread Length: 3/4"Drive Type: Hex Socket
Thread Size: 1/2-13Screw Head Height: 15/64"
Shoulder Dia.: 5/8"Shoulder Length: 6"
Rockwell Hardness: C32-43System of Measurement: Inch
Head Height: 3/8"Head Style: Knurled
Head Dia.: 7/8"Shoulder Length Tolerance: 0.005"
Class: 3AFinish: Plain
Item: Shoulder ScrewCountry of Origin (subject to change): United States

Product Description

Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Knurled, Thread Size 1/2-13, Drive Type Hex Socket, Drive Size 5/16", Shoulder Dia. 5/8", Shoulder Length 6", Thread Length 3/4", Head Dia. 7/8", Head Height 3/8", Screw Head Height 15/64", Shoulder Length Tolerance 0.005", Screw Head Dia. 0.875", Min. Tensile Strength (PSI) 140,000, Shear Strength 28,785, Class 3A, Rockwell Hardness C32-43, Package Quantity 10

Product Reviews