SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket Set Screw, Cup, 10-24x3/16, PK100

CAMCAR| Zoro #: G0436177| Mfr #: SDSS0100019CP-PK100

$21.18 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steelSystem of Measurement: InchThread Size: #10-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436177 Mfr #: SDSS0100019CP-PK100
Material: Alloy steelSystem of Measurement: Inch
Thread Size: #10-24Type: Coarse
Item: Socket Set ScrewPoint Type: Cup
Overall Length: 3/16"Drive Type: Hex Socket
Dia./Thread Size: #10-24Drive Size: 3/32"
Package Quantity: 100Class: 3A
Point Dia.: 0.102"Decimal Equivalent: 0.094"
Finish: black oxideRockwell Hardness: C45-53
Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 10-24, Point Type Cup, Drive Type Hex Socket, Drive Size 3/32", Overall Length 3/16", Point Dia. 0.102", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews