Socket Set Screw, Cup, 10-24x5/16, PK100

CAMCAR| Zoro #: G0775546| Mfr #: SDSS0100031CP-PK100

$22.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.094"
Point Type: Cup
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775546 Mfr #: SDSS0100031CP-PK100
Decimal Equivalent: 0.094"Point Type: Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 10-24Package Quantity: 100
Overall Length: 5/16"Point Dia.: 0.102"
Type: CoarseClass: 3A
Drive Size: 3/32"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 10-24, Point Type Cup, Drive Type Hex Socket, Drive Size 3/32", Overall Length 5/16", Point Dia. 0.102", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews