BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Socket Set Screw, Cup, 10-32x1, PK100

CAMCAR| Zoro #: G1810356| Mfr #: SDSS0100100FP-PK100

$42.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: black oxidePoint Dia.: 0.102"Rockwell Hardness: C45-53
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1810356 Mfr #: SDSS0100100FP-PK100
Finish: black oxidePoint Dia.: 0.102"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: CupSystem of Measurement: Inch
Decimal Equivalent: 0.094"Package Quantity: 100
Class: 3AOverall Length: 1"
Thread Size: #10-32Drive Type: Hex Socket
Drive Size: 3/32"Material: Alloy steel
Dia./Thread Size: #10-32Type: Fine
Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 10-32, Point Type Cup, Drive Type Hex Socket, Drive Size 3/32", Overall Length 1", Point Dia. 0.102", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews