Socket Set Screw, Cup, 10-32x1/4, PK100

CAMCAR| Zoro #: G1633466| Mfr #: SDSS0100025FP-PK100

$21.75 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.094"
Point Type: Cup
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633466 Mfr #: SDSS0100025FP-PK100
Decimal Equivalent: 0.094"Point Type: Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 10-32Package Quantity: 100
Overall Length: 1/4"Point Dia.: 0.102"
Type: FineClass: 3A
Drive Size: 3/32"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 10-32, Point Type Cup, Drive Type Hex Socket, Drive Size 3/32", Overall Length 1/4", Point Dia. 0.102", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews