Socket Set Screw, Cup, 10-32x3/8, PK100

CAMCAR| Zoro #: G1003493| Mfr #: SDSS0100038FP-PK100

$25.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Alloy steelSystem of Measurement: InchThread Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003493 Mfr #: SDSS0100038FP-PK100
Material: Alloy steelSystem of Measurement: Inch
Thread Size: #10-32Type: Fine
Item: Socket Set ScrewPoint Type: Cup
Overall Length: 3/8"Drive Type: Hex Socket
Dia./Thread Size: #10-32Drive Size: 3/32"
Package Quantity: 100Class: 3A
Point Dia.: 0.102"Decimal Equivalent: 0.094"
Finish: black oxideRockwell Hardness: C45-53
Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 10-32, Point Type Cup, Drive Type Hex Socket, Drive Size 3/32", Overall Length 3/8", Point Dia. 0.102", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews