KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 10-32x5/16, PK100

CAMCAR| Zoro #: G1498777| Mfr #: SDSS0100031FP-PK100

$22.59 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Fine
Thread Size: 10-32
Overall Length: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498777 Mfr #: SDSS0100031FP-PK100
Type: FineThread Size: 10-32
Overall Length: 5/16"Class: 3A
Finish: black oxidePoint Dia.: 0.102"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: CupDrive Type: Hex Socket
Decimal Equivalent: 0.094"Package Quantity: 100
System of Measurement: InchMaterial: Alloy steel
Drive Size: 3/32"Country of Origin (subject to change): United States

Description

Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 10-32, Point Type Cup, Drive Type Hex Socket, Drive Size 3/32", Overall Length 5/16", Point Dia. 0.102", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews