Socket Set Screw, Cup, 10-32x5/8, PK100

CAMCAR| Zoro #: G1340516| Mfr #: SDSS0100063FP-PK100

$31.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Decimal Equivalent: 0.094"Point Type: CupMaterial: Alloy steel
Save 15%. Sign up for Z-mail.


Zoro #: G1340516 Mfr #: SDSS0100063FP-PK100
Decimal Equivalent: 0.094"Point Type: Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 10-32Package Quantity: 100
Overall Length: 5/8"Point Dia.: 0.102"
Type: FineClass: 3A
Drive Size: 3/32"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States


Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 10-32, Point Type Cup, Drive Type Hex Socket, Drive Size 3/32", Overall Length 5/8", Point Dia. 0.102", Class 3A, Rockwell Hardness C45-53, Package Quantity 100