Socket Set Screw, Cup, 1/2-13x1-1/2, PK50

CAMCAR| Zoro #: G2475347| Mfr #: SDSS0500150CP-PK50

$71.65 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Coarse
Thread Size: 1/2-13
Overall Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2475347 Mfr #: SDSS0500150CP-PK50
Type: CoarseThread Size: 1/2-13
Overall Length: 1-1/2"Class: 3A
Finish: black oxidePoint Dia.: 0.291"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: CupDrive Type: Hex Socket
Decimal Equivalent: 0.025"Package Quantity: 50
System of Measurement: InchMaterial: Alloy steel
Drive Size: 1/4"Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 1/2-13, Point Type Cup, Drive Type Hex Socket, Drive Size 1/4", Overall Length 1 1/2", Point Dia. 0.291", Class 3A, Rockwell Hardness C45-53, Package Quantity 50

Reviews