Socket Set Screw, Cup, 1/2-13x1-3/4, PK25

CAMCAR| Zoro #: G1520181| Mfr #: SDSS0500175CP-PK25

$70.08 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.025"
Point Type: Cup
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1520181 Mfr #: SDSS0500175CP-PK25
Decimal Equivalent: 0.025"Point Type: Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 1/2-13Package Quantity: 25
Overall Length: 1-3/4"Point Dia.: 0.291"
Type: CoarseClass: 3A
Drive Size: 1/4"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 1/2-13, Point Type Cup, Drive Type Hex Socket, Drive Size 1/4", Overall Length 1 3/4", Point Dia. 0.291", Class 3A, Rockwell Hardness C45-53, Package Quantity 25

Reviews