Socket Set Screw, Cup, 1/2-13x1/2, PK100

CAMCAR| Zoro #: G0473042| Mfr #: SDSS0500050CP-PK100

$81.44 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Alloy steelSystem of Measurement: InchThread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0473042 Mfr #: SDSS0500050CP-PK100
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 1/2"-13Type: Coarse
Item: Socket Set ScrewPoint Type: Cup
Overall Length: 1/2"Drive Type: Hex Socket
Dia./Thread Size: 1/2"-13Drive Size: 1/4"
Package Quantity: 100Class: 3A
Point Dia.: 0.291"Decimal Equivalent: 0.025"
Finish: black oxideRockwell Hardness: C45-53
Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 1/2-13, Point Type Cup, Drive Type Hex Socket, Drive Size 1/4", Overall Length 1/2", Point Dia. 0.291", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews