SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Socket Set Screw, Cup, 1/2-13x3, PK25

CAMCAR| Zoro #: G1679772| Mfr #: SDSS0500300CP-PK25

$78.80 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.025"Point Type: CupMaterial: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1679772 Mfr #: SDSS0500300CP-PK25
Decimal Equivalent: 0.025"Point Type: Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 1/2-13Package Quantity: 25
Overall Length: 3"Point Dia.: 0.291"
Type: CoarseClass: 3A
Drive Size: 1/4"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 1/2-13, Point Type Cup, Drive Type Hex Socket, Drive Size 1/4", Overall Length 3", Point Dia. 0.291", Class 3A, Rockwell Hardness C45-53, Package Quantity 25

Reviews