KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Socket Set Screw, Cup, 1/2-13x5/8, PK100

CAMCAR| Zoro #: G1792271| Mfr #: SDSS0500063CP-PK100

$92.09 /pk

This item ships free. Details.Standard ground shipping.
Details:
Type: Coarse
Thread Size: 1/2-13
Overall Length: 5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1792271 Mfr #: SDSS0500063CP-PK100
Type: CoarseThread Size: 1/2-13
Overall Length: 5/8"Class: 3A
Finish: black oxidePoint Dia.: 0.291"
Rockwell Hardness: C45-53Item: Socket Set Screw
Point Type: CupDrive Type: Hex Socket
Decimal Equivalent: 0.025"Package Quantity: 100
System of Measurement: InchMaterial: Alloy steel
Drive Size: 1/4"Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 1/2-13, Point Type Cup, Drive Type Hex Socket, Drive Size 1/4", Overall Length 5/8", Point Dia. 0.291", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews