DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Socket Set Screw, Cup, 1/4-20x1-3/4, PK50

CAMCAR| Zoro #: G0436931| Mfr #: SDSS0250175CP-PK50

$53.70 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.013"
Point Type: Cup
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0436931 Mfr #: SDSS0250175CP-PK50
Decimal Equivalent: 0.013"Point Type: Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 1/4-20Package Quantity: 50
Overall Length: 1-3/4"Point Dia.: 0.132"
Type: CoarseClass: 3A
Drive Size: 1/8"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 1/4-20, Point Type Cup, Drive Type Hex Socket, Drive Size 1/8", Overall Length 1 3/4", Point Dia. 0.132", Class 3A, Rockwell Hardness C45-53, Package Quantity 50

Reviews