HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Socket Set Screw, Cup, 1/4-20x1, PK100

CAMCAR| Zoro #: G0945375| Mfr #: SDSS0250100CP-PK100

$46.71 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.013"
Point Type: Cup
Material: Alloy steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0945375 Mfr #: SDSS0250100CP-PK100
Decimal Equivalent: 0.013"Point Type: Cup
Material: Alloy steelSystem of Measurement: Inch
Thread Size: 1/4-20Package Quantity: 100
Overall Length: 1"Point Dia.: 0.132"
Type: CoarseClass: 3A
Drive Size: 1/8"Drive Type: Hex Socket
Finish: black oxideItem: Socket Set Screw
Rockwell Hardness: C45-53Country of Origin (subject to change): United States

Description

Socket Set Screw, Coarse, Alloy Steel, Plain Finish, Thread Size 1/4-20, Point Type Cup, Drive Type Hex Socket, Drive Size 1/8", Overall Length 1", Point Dia. 0.132", Class 3A, Rockwell Hardness C45-53, Package Quantity 100

Reviews